SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A4-50 4.8X38 SW4
Tapping screws with heads to DIN 912
See technical informationReferences
Spartex:VTCHC4,8X38EFA4-50
Rubix:269A0047
Manufacturer :9051448 38
EAN:4043377206671


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A4-50 4.8X38 SW4
Tapping screws with head according to DIN 912 A4-50 4,8X38 sw4
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | hexagonal socket |
| Standard | NON-STANDARD |
| Shape of head | cylindrical |
| Imprint size | sw4 |
| Type of threading | sheet metal |
| Quality Grade | A4-50 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 43.55 excl. VAT
/ 500 pieces
£ 52.26 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm