Tapping screws with heads to DIN 912
Threading diameter | 4.8 mm |
---|---|
Length | 60 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 4.8 mm |
---|---|
Length | 60 mm |
Material/finishing | Stainless steel A2 |
Class | 50 |
Standard | Art. 9051 |
Thread surface | Total |
Shape of head | Cylindrical |
Type of imprint | Hollow hexagon |
Imprint size | SW4 |
Type of threading | Sheet metal |
Usually arrives within 14 working days