References
Facom:221.227J2
Rubix:1232840
EAN:3148515377204


Technical specifications
| Material | hss |
|---|---|
| Number of elements | 41 |
| Range | m3;m4;m5;m6;m7;m8;m9;m10;m12;m14;m16;m18 mm |
Product details : FACOM M3-M18 TAP + DIE SET 221.227J2
221 - Tap and die sets
- Each selection includes sets of two taps per dimension: taper and bottoming.
-The compositions of Ref 227.SJ1 and 227.SJ2 include cobalt taps (Ref 227.S).
-Tray PL.47 and box BT. 109G: For set Ref 221.227J1 and 221.227SJ1.
-Tray PL.46 and box BT. 105: For set Ref 221.227J2 and 221.227SJ2.
- Each selection includes sets of two taps per dimension: taper and bottoming.
-The compositions of Ref 227.SJ1 and 227.SJ2 include cobalt taps (Ref 227.S).
-Tray PL.47 and box BT. 109G: For set Ref 221.227J1 and 221.227SJ1.
-Tray PL.46 and box BT. 105: For set Ref 221.227J2 and 221.227SJ2.
Technical specifications
Attributes
| Logistic Weight | 5805 g |
|---|---|
| Packaged dimensions (D x W x H) | 550x295x50 mm |
| Package weight | 6813 g |
| Material | hss |
| Number of elements | 41 |
| Range | m3;m4;m5;m6;m7;m8;m9;m10;m12;m14;m16;m18 mm |
| Case Material | metal |
| Type of tail | taper and bottoming |
Show UNSPSC/ECL@SS
£ 1,004.77 excl. VAT
/ Each
£ 1,205.72 incl. VAT
- Delivery usually within ( 14 ) days