References
Walter Prototyp:7051770-M3
Rubix:357A4761
Manufacturer :5200694
EAN:4042446157043

Technical specifications
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7051770-M3 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200694
For long-chipping materials
HSS-E machine tap 7051770-M3
Technical specifications
Attributes
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 18 mm |
| Angle of helix | 40 ° |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | m3x0,5 |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
- Usually arrives within 14 working days