SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 5.5X70 PZ3 79814055 70
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB5,5X70PZEFA4
Rubix:269A1644
Manufacturer :79814055 70
EAN:4043377161970


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 5.5X70 PZ3 79814055 70
Cross recessed pan head tapping screws A4 5,5X70 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ 200 pieces
£ 27.10 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm