TBS PH pan head screws
Threading diameter | 6.3 mm |
---|---|
Length | 50 mm |
Material/finishing | Stainless steel A4 |
Threading diameter | 6.3 mm |
---|---|
Length | 50 mm |
Material/finishing | Stainless steel A4 |
Class | 20H |
Standard | DIN 7981 |
Thread surface | Total |
Shape of head | Rounded Cylindrical |
Type of imprint | Philips |
Imprint size | PH4 |
Type of threading | Sheet metal |
Usually arrives within 14 working days