SPARTEX VTTCBPZ55X38EFA2 PAN HEAD TAPPING SCREW A2 55X38 PZ3
TBS PH pan head screws
See technical informationReferences
Superseded Ref:VTCLPOZ5,5X38EFA2
Spartex:VTTCBPZ5,5X38EFA2
Rubix:265A5037
Manufacturer :79812055 38
EAN:4043377159977


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VTTCBPZ55X38EFA2 PAN HEAD TAPPING SCREW A2 55X38 PZ3
Cross recessed pan head tapping screws A2 5,5X38 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ 500 pieces
£ 24.12 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm