Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 671 LEATHER GLOVE 11 2XL
TEGERA 671 LEATHER GLOVE 11 2XL
Leather glove TEGERA 671
References
tegera:
671-11
rubix:
386A1215
ean:
7392626028043
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 671 LEATHER GLOVE 11 2XL
TEGERA® 671, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for assembly work
Technical specifications
Attributes
Size
11
Coating
Without
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.87
excl. VAT
/
Each
£
10.64
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BK SIZE 10
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 6
TEGERA 124 LEATHER GLOVE 11 2XL
TEGERA 8155T LEATHER GLOVE 11 2XL
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 7 PK1
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) XXXL
TEGERA 8803 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 11 2XL
GISS 848156 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 8
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 8 M
TEGERA 9250 TEXTILE GLOVE 8 M
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 8/L
TEGERA 886 SYNTHETIC GLOVE 11 2XL
UVEX 60966 UNIDUR 6649 FOAM OR 4344B ORANGE GLOVES 7/S
TEGERA 618 SYNTHETIC GLOVE 11 2XL