Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8830R SYNTHETIC GLOVE CRF 6 XS
TEGERA 8830R SYNTHETIC GLOVE CRF 6 XS
TEGERA 8830R glove
References
tegera:
8830R-6
rubix:
386A1984
ean:
7340118452715
Technical specifications
Size
6
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8830R SYNTHETIC GLOVE CRF 6 XS
Cut-resistant glove, winter lining, nitrile foam, coated palm, foam grip pattern, level D cut resistance, acrylic, CRF technology, nylon, polyester, stainless steel fiber, breathable, very comfortable. Packaging: Per 6 Pairs. Standards: EN388:2016, EN511:2006 and EN407:2020.
Strengths
Approved for handling food products. Reinforcement between thumb and forefinger. Withstands contact heat up to 250°C.
Applications
Industries, logistics, maintenance.
Technical specifications
Attributes
Size
6
Coating
Nitrile
Abrasion resistance level
4
Main material
Polyester
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.65
excl. VAT
/
Each
£
15.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 887 SYNTHETIC GLOVE 8 M
TEGERA 321 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 777 SYNTHETIC GLOVE 9 L
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 9
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 7
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 12 3XL
SKYTEC SKY061 IDAHO MTP HPT GLOVES BLACK 7/S
TEGERA 8803 SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 16 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 874 SYNTHETIC GLOVE 10 XL
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 11
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 8
ANSELL 27-805 ACTIVARMR 4121B FULLY COATED GLOVES 10 BLUE SIZE 11
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 7
TEGERA 5114 SYNTHETIC LEATHER GLOVE 9 L