TEGERA 8846 CUT F GLOVE
Size | 9 |
---|---|
Cutting resistance level | f |
Main material | textile |
Size | 9 |
---|---|
Cutting resistance level | f |
Main material | textile |
Usage environment | dry |
Abrasion resistance level | 2 |
Coating | polyurethane |
Cuff style | knitwrist cuff |
Type | glove |
Colour | black |
Secondary colour | grey |
Material | hppe, nylon, spandex (lining);pu (dipping) |
In stock: Next day delivery