Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 911 TEXTILE GLOVE 8 M
TEGERA 911 TEXTILE GLOVE 8 M
Textile glove TEGERA 911
References
tegera:
911-8
rubix:
386A2159
ean:
7392626091177
Technical specifications
Size
8
Coating
without
Main material
cotton
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 911 TEXTILE GLOVE 8 M
TEGERA® 911, Textile glove, cotton, Cat. I, for allround work
Technical specifications
Attributes
Size
8
Coating
without
Main material
cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.72
excl. VAT
/
Each
£
0.86
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 9/XL
TEGERA 8106T LEATHER GLOVE 7 S
TEGERA 957 SYNTHETIC GLOVE 8 M
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 9 L
SKYTEC SKY061 IDAHO MTP HPT GLOVES BLACK 7/S
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 9 PK1
TEGERA 515 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 779 SYNTHETIC GLOVE 12 3XL
ANSELL 27-600 ACTIVARMR 4121B PALM COATED GLOVES BEIGE/BLU SIZE 9
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 8 PK1
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
ANSELL 47-401 ACTIVARMR 3111A 3/4 COATED NITRILE GLOVES YEL SIZE 9
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 7