Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 921 TEXTILE GLOVE 7 S
TEGERA 921 TEXTILE GLOVE 7 S
Textile glove TEGERA 921
References
tegera:
921-7
rubix:
386A2273
ean:
7392626055698
Technical specifications
Size
7
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 921 TEXTILE GLOVE 7 S
TEGERA® 921, Textile glove, cotton, PVC (Vinyl)-dots phthalate-free, 15 gg, dots, Cat. II, phthalate-free, for assembly work
Technical specifications
Attributes
Size
7
Coating
Without
Abrasion resistance level
0
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.07
excl. VAT
/
Each
£
1.28
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A220RERXXXL PREMIUM CHROME RIGGER RED SIZE XXXL
TEGERA 465A SYNTHETIC GLOVE 11 2XL
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
PORTWEST A330NARXL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE XL
TEGERA 166 LEATHER GLOVE 10 XL
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 9 PK1
POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 8 PK1
GISS 840018 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 8
TEGERA 888 LEATHER GLOVE 6 XS
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 9
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 7
TEGERA 4635 TEXTILE GLOVE 10 XL
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 7 PK1
TEGERA 14 LEATHER GLOVE 10 XL
GISS 861430 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 7