TEGERA® 866
Size | 7 |
---|---|
Coating | Polyurethane |
Abrasion resistance level | 3 |
Size | 7 |
---|---|
Coating | Polyurethane |
Abrasion resistance level | 3 |
Main material | Polyester |
Usage environment | Dry |
Packaging | 7 Pairs |
Cuff style | Knitwrist |
Colour | Black |
Secondary colour | Black |
Material | Polyester (Lining, Inner);PU (Dipping, Outer);Textile (Cuff) |
In stock: Next day delivery