SPARTEX CSK HD SECURITY SCR HEX SKT DRIVE + PIN A2 5X16 SW3 PIN
TF HC security screw + stud, metric thread
See technical informationReferences
Spartex:VSTFHCT5X16EFA2
Rubix:268A7602
Manufacturer :911325 16
EAN:4043377127556


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CSK HD SECURITY SCR HEX SKT DRIVE + PIN A2 5X16 SW3 PIN
CSK head security screws hex socket drive + pin A2 5X16 sw 3 pin
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Standard | non-standard |
| Metrical diameter | m5 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2 |
| Imprint size | sw 3 pin |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ 100 pieces
£ 7.10 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm