TF-Z Torcofix Torque Wrench
Tightening torque, minimum | 80 N.m |
---|---|
Tightening torque, maximum | 400 N.m |
Length | 660 mm |
Tightening torque, minimum | 80 N.m |
---|---|
Tightening torque, maximum | 400 N.m |
Length | 660 mm |
Fixation | 16 mm |
Type | torque wrench |
Usually arrives within 14 working days