GEDORE TT3K ELECTRONIC TORQUE WRENCH 120


Torque wrench Gedore

References
gedore:TT3KH 120
rubix:2557375
manufacturer :2648636
ean:4002805931905
brand logo
brand logo
Technical specifications
Tightening torque, minimum10 N.m
Tightening torque, maximum120 N.m
Square drive adapter1/2 ''
See all Specifications

Product details : GEDORE TT3K ELECTRONIC TORQUE WRENCH 120


Electronic torque wrench TorcoTronic III 1/2" SE 9x12 High Use: For everyday requirements in installation and torque control For use in all areas of manufacturing and development Features: Microprocessor-controlled, electronic torque wrench For controlled bi-directional tightening Acc. to DIN EN ISO 6789, traceable to national standards Robust workshop design Broad measurement range in N·m, can be switched to lbf·ft With 1/2" reversible ratchet. The ratchet is exchangeable, providing the option of using a 9x12 mm (TT3H 120) or 14x18 mm (TT3H 350) square socket Characteristics: Torque and torque angle measure 4 different measuring modes 5 parameters storable USB interface for data exchange 2000 storage places Measurement accuracy torque +/- 1 %, +/- 1 digit Measurement accuracy torque angle +/- 1 %, but min. +/- 1° on 360° with min. 4°/sec Different depth gauges for end fittings programmable Simple to operate with easy to understand Icon-menu navigation and 4 functional keys Clearly readable, illuminated LCD display Resolution torque: 0.1 N·m Resolution torque angle: 0.1° PC-software easy to operate for uncomplicated programming and documentation of data Data can be transfered to MS Excel® Keyboard lock Operation with standard Mignon AA or optional with rechargeable-battery (NiMH) Visual signal: 3x LED (yellow, green, red) Acoustic signal: buzzer TÜV certified, CE and RoHS 2 models in the range 10 - 350 N·m Test certificate acc. to DIN EN ISO 6789:2017 Type I Class C Calibration to DAkkS-DKD-R 3-7, Class 1 (on request) Scope of delivery: Electronic torque wrench TorcoTronic III HighLine Reversible ratchet 1/2" USB cable Software on CD-R Test certificate acc. to DIN EN ISO 6789:2017 Type I Class C Delivered in a transparent plastic box with insert Attention: A PC, running a Windows® operating system (from Windows XP®) is required to obtain the full benefit of all the functions of this product.

Technical specifications


Attributes
Logistic Weight900 g
Tightening torque, minimum10 N.m
Tightening torque, maximum120 N.m
Square drive adapter1/2 ''
Weight0.9 kg
Fixation12,5 mm
Show UNSPSC/ECL@SS
£ 897.24 excl. VAT
/ Each
£ 1,076.69 incl. VAT
  • Usually arrives within 14 working days