• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Torque wrench
NORBAR 120104.01 TW 3AR-N P TYPE 1IN SQ

NORBAR 120104.01 TW 3AR-N P TYPE 1IN SQ

Torque wrench Norbar Torque Tools

See technical information
References
Norbar Torque Tools:120104.01
Rubix:220A9550
EAN:5060207566407
brand logo
brand logo

Product details : NORBAR 120104.01 TW 3AR-N P TYPE 1IN SQ


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 704.21 excl. VAT
/ Each
£ 845.05 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FACOM S.209-200D DIRECT READ TWNO RATCHET HEAD 40-200FACOM K.306A600 TORQUE WRENCH 306 600 Nm+ RATCHETNORBAR 120101 TW 3AR-N 3/4IN SQ. DR. N.M/LBF.FTGEDORE 3278565 TF-SE400 TORCOFIX SE 14X18 80-400 NM"FACOM E.306A340S ELECTRONIC TORQUE WRENCH WITH RATCHET 1/2"" 17-340NM"FACOM 100NM PROD S.248-100DROEBUCK 011017A95700 SLIPPING TORQUE WRENCH 25 N.M 1/4 SD730N/2 T/WRENCH 2-20NMGEDORE DMK 100 TORQUE WRENCH DREMASTER K 1/2 INCH 20 - 100 NMFACOM 350NM TORQUE WRENCH S.306-350RFACOM TORQUE WRENCH K.201BSTAHLWILLE 50184002 730/2QUICK T/WRENCH 4-20NMFACOM S.307-340D DIGICAL TORQUE WRENCH 1/2D 60-340NMBAHCO 74WR-200 WINDOW.CLICK.WR.1/2 40-200N.MBAHCO 74W14-400 WINDOW.CLICK.W.14X18 80-400N.M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap