References
Thor Hammer:07-410
Rubix:011643
EAN:5012936141004

Product details : THOR 07410 THOREX PLASTIC HAMMER PLASTIC HANDLE
Chrome plated head with two screw on medium hardness plastic striking faces. Polyurethane shaft with non-slip textured PVC grip.
Strengths
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 280 mm |
| Weight | 450 g |
| Diameter | 32 mm |
| Handle | plastic |
| Material | chrome-plated zinc (head);plastic (face);plastic (handle) |
Show UNSPSC/ECL@SS
£ 14.74 excl. VAT
/ Each
£ 17.69 incl. VAT
- In stock: Next day delivery
