ROEBUCK TRI-MATERIAL HAMMER SECTION 40MM 845305

Trimaterial riveting hammer

See technical informationSee documents

References

Roebuck:845305
Rubix:209A8248
EAN:3660338075810
TRI-MATERIAL HAMMER Section mm 40

Technical specifications

Typeriveting hammer
Section40 mm
Length337 mm
See all Specifications

Documents

Product details : ROEBUCK TRI-MATERIAL HAMMER SECTION 40MM 845305


Carbon Steel Head.
Post-return treatment:
-Hardness between 52 and 59 HRC.
-Hardening depth from 46 HRC to 3 mm from the shock surface.
-Hardness always less than 35 HRC (eliminates the risk of breakage).
Tri material Hammer:
1) Fiberglass (resistant to environmental change).
2) polypropylene (less vibration).
3) SEBS (for overmolding).
Polished and tapered head. Safety of the tool ensured by a connection head handle with epoxy resin. Fiberglass technical insert ensures tool rigidity. Overmolding of the handle, high safety nozzle. Ergonomic handle with widened tip, prevents the hammer from escaping during use. Standard: ISO 15601, NFE 71-016

Technical specifications


Attributes
Typeriveting hammer
Section40 mm
Length337 mm
Weight1010 g
Handletri-material
Head length110 mm
£ 32.13 excl. VAT
/ Each
£ 38.56 incl. VAT
  • In stock: Next day delivery