References
Draper:81434
Rubix:382A7350
Manufacturer :81434
EAN:5010559814343

Product details : DRAPER 81434 4.5KG SLEDGE HAMMER F/G SHAFT
Forged from high carbon steel correctly hardened and tempered with a polished face. Fitted with a fibreglass shaft attached with a comfortable shock absorbing grip.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Length | 925 mm |
| Weight | 5260 g |
| Handle | fibreglass shaft with comfortable shock absorbing grip |
| Material | forged high carbon steel head with polished face; fibreglass shaft |
Show UNSPSC/ECL@SS
£ 35.83 excl. VAT
/ Each
£ 43.00 incl. VAT
- Delivery usually within ( 7 ) days
