Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK 525H36 HANDLE HICKORY SLEDGE HAMMER 36 X 46 X 35MM
ROEBUCK 525H36 HANDLE HICKORY SLEDGE HAMMER 36 X 46 X 35MM
Hammer Roebuck
References
roebuck:
HH36SA
rubix:
011539
Technical specifications
Type
Sledgehammer
Length
900
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 525H36 HANDLE HICKORY SLEDGE HAMMER 36 X 46 X 35MM
Hickory handles with a waxed finish.
Technical specifications
Attributes
Type
Sledgehammer
Length
900
mm
Material
Hickory handle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.90
excl. VAT
/
Each
£
13.08
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
THOR 03222 SIZE 5 COPPER/HIDE HAMMER
ROEBUCK WORKSHOP BALL PEIN HAMMER 2LB TO BS876 910G
GEDORE 4 E-1000 ENGINEERS HAMMER 1000 G WITH ASH HANDLE
FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 200G - SAFETY LOCK SYSTEM
ROEBUCK HICKORY CLUB HAMMER 2.1/2LB 1130G
BRITOOL EXPERT DIN HAMMER 30MM E150102
FACOM DRIFT 214.R30
GEDORE COMB HAMMER 1603299 247H-30
1/2LB BALL PEIN ENGINEERS HAMMER
THOR 76712NF REPLACEMENT WHITE NYLON FACE
FACOM 200H.36PB RIVETING ENGINEERS HAMMERS 36MM
THOR 245702 THOR ROUND SOLID COPPER MALLET WOOD HANDLE
GEDORE 248 F-60 RECOILLESS HAMMER
STANLEY STHT0-54126 HAMMER FIBREGLASS CLUB 1000G
GEDORE 620 E-1500 CLUB HAMMER ROTBAND-PLUS