References
Gedore:4 E-300
Rubix:116A3881
Manufacturer :8586330
EAN:4010883858632

Documents
Product details : GEDORE ENGINEERS HAMMER 4E-300
Engineers' hammer, 300 g Forged hammer head DIN 1041 With ash (E 4 E) or hickory handle (E 4 H) to DIN 5111
Strengths
•Forged hammer head DIN 1041
Ash (No. E 4 E) or hickory handle (No. E 4 H) DIN 5111
Ash (No. E 4 E) or hickory handle (No. E 4 H) DIN 5111
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Type | locksmith's hammer |
| Length | 300 mm |
| Weight | 440 g |
| Shape | square |
| Handle | ash wood |
| Material | forged (head);ash wood (handle) |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
- Delivery usually within ( 8 ) days
