References
Thor Hammer:02-123
Rubix:011674
EAN:5012936012304

Documents
Product details : THOR 02123 SIZE 7 HIDE MALLET
Manufactured from genuine Water-Buffalo hide tightly coiled, pressed three times under powerful hydraulic presses and seasoned for many months.
Strengths
These carefully controlled processes ensure dependable hide mallets of uniform quality and maximum durability. All mallets are fitted with wood handles
Applications
Ideal for the jewellery trade, sheet metal work and use on copper, brass and soft metals
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 345 mm |
| Weight | 790 g |
| Diameter | 70 mm |
| Shape | round |
| Handle | seasoned wood |
| Head length | 120 mm |
| Material | hide |
Show UNSPSC/ECL@SS
£ 52.49 excl. VAT
/ Each
£ 62.99 incl. VAT
- Usually arrives within 14 working days
