LOCTITE 276 HIGH STRENGTH FAST FIXTURE 50ML 1266117


Thread-locking Adhesive

References
loctite:276 50ML
rubix:128A1144
ean:5010266000039

Product details : LOCTITE 276 HIGH STRENGTH FAST FIXTURE 50ML 1266117


Green, very high strength, low viscosity methacrylate-based thread locking adhesive suited to nickel surfaces. Fluoresces to allow monitoring. LOCTITE® 276 is a green, low viscosity, methacrylate-based thread locking adhesive with very high strength. It has a fixture time on steel of 3 min, brass 3 min and stainless steel 5 min. Can tolerate slight contaminations of industrial oils. Suited to nickel surfaces. Fluoresces to allow monitoring.

Strengths

•Low viscosity
Prevents unwanted movement, loosening, leaks and corrosion
Breakaway torque on M10 bolts of 60 Nm
Resists vibration
Suited to nickel surfaces
High strength

Technical specifications


Attributes
Capacity50 ml
Drying time5 min
Viscosity620 mPa s
Weight53 g
Min. temperature8 °C
Max. temperature28 °C
Show UNSPSC/ECL@SS
£ 63.73 excl. VAT
/ Each
£ 76.48 incl. VAT
  • Usually arrives within 14 working days