Thread Milling Cutter
Threading | 1/4-3/8 in NPT |
---|---|
Diameter | 9.9 mm |
Length of cut | 15.92 mm |
Threading | 1/4-3/8 in NPT |
---|---|
Diameter | 9.9 mm |
Length of cut | 15.92 mm |
Type of tail | WELDON |
Total length | 66 mm |
Tail diameter | 10 mm |
Number of teeth | 3 |
Material | Solid Carbide |
Capacity length | 15.92 mm |
Coating | TiCN |
Usually arrives within 14 working days