WALTERPROT H5055016-M14 THREAD MILLING CUTTERS SOLID CARBIDE 5930628
Standard metric HSS thread cutter H5055016 TICN
See technical informationReferences
Walter Prototyp:H5055016-M14
Rubix:2520168
Manufacturer :5930628
EAN:4042446201364

Product details : WALTERPROT H5055016-M14 THREAD MILLING CUTTERS SOLID CARBIDE 5930628
Standard metric HSS thread cutter H5055016 TICN.
Technical specifications
Attributes
| Diameter | 11.6 mm |
|---|---|
| Thread | 2 mm |
| Length of cut | 32.3 mm |
| Type of tail | cylindrical |
| Total length | 92 mm |
| Material | carbide |
| Threading | metric |
| Number of teeth | 4 |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 611.91 excl. VAT
/ Each
£ 734.29 incl. VAT
- Usually arrives within 14 working days