TITEX H5055116 M5 TICN SHANK THREAD MILLING CUTTER
Standard metric HSS thread cutter H5055116 TICN
See technical informationReferences
Walter Prototyp:H5055116-M5
Rubix:2520171
Manufacturer :5930631
EAN:4042446201395

Product details : TITEX H5055116 M5 TICN SHANK THREAD MILLING CUTTER
Standard metric HSS thread cutter H5055016 TICN.
Technical specifications
Attributes
| Diameter | 4.1 mm |
|---|---|
| Thread | 0.8 mm |
| Length of cut | 11.4 mm |
| Type of tail | weldon |
| Total length | 57 mm |
| Material | carbide |
| Threading | metric |
| Number of teeth | 3 |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 361.58 excl. VAT
/ Each
£ 433.90 incl. VAT
- Usually arrives within 14 working days