Thread Milling Cutter
Threading | UNJF 3/8 in |
---|---|
Diameter | 8 mm |
Length of cut | 14.8 mm |
Threading | UNJF 3/8 in |
---|---|
Diameter | 8 mm |
Length of cut | 14.8 mm |
Type of tail | Cylindrical |
Total length | 58 mm |
Tail diameter | 8 mm |
Number of teeth | 3 |
Material | Solid Carbide |
Capacity length | 14.8 mm |
Coating | TiCN |
Usually arrives within 14 working days