WALTERPROT H5055116-M16 THREAD MILLING CUTTERS SOLID CARBIDE 5930637
Standard metric HSS thread cutter H5055116 TICN
See technical informationReferences
Walter Prototyp:H5055116-M16
Rubix:2520177
Manufacturer :5930637
EAN:4042446201456

Product details : WALTERPROT H5055116-M16 THREAD MILLING CUTTERS SOLID CARBIDE 5930637
Standard metric HSS thread cutter H5055016 TICN.
Technical specifications
Attributes
| Diameter | 13.6 mm |
|---|---|
| Thread | 2 mm |
| Length of cut | 34.3 mm |
| Type of tail | weldon |
| Total length | 92 mm |
| Material | carbide |
| Threading | metric |
| Number of teeth | 4 |
| Tail diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 770.86 excl. VAT
/ Each
£ 925.03 incl. VAT
- Usually arrives within 14 working days