Standard metric HSS thread cutter H5055016 TICN
Threading | Metric |
---|---|
Diameter | 6.5 mm |
Thread | 1.25 mm |
Threading | Metric |
---|---|
Diameter | 6.5 mm |
Thread | 1.25 mm |
Length of cut | 17.8 mm |
Type of tail | Cylindrical |
Total length | 72 mm |
Tail diameter | 10 mm |
Number of teeth | 3 |
Usually arrives within 14 working days