WALTERPROT TC610-M8X0.75-W1-WJ30RC THREAD MILLING CUTTERS 6580404
Thread Milling Cutter
See technical informationSee documentsReferences
Walter Prototyp:TC610-M8X0.75-W1-WJ30RC
Rubix:357A6918
Manufacturer :6580404
EAN:4042446257217

Documents
Product details : WALTERPROT TC610-M8X0.75-W1-WJ30RC THREAD MILLING CUTTERS 6580404
ALTIUS
Strengths
•Universal thread milling cutters
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Thread | 0.75 mm |
| Length of cut | 12 mm |
| Type of tail | weldon |
| Total length | 57 mm |
| Material | solid carbide |
| Capacity length | 12 mm |
| Coating | altin |
| Threading | mf8x0,75 |
| Number of teeth | 5 |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 266.37 excl. VAT
/ Each
£ 319.64 incl. VAT
- Usually arrives within 14 working days