Milling Cutter
Length of cut | 22.86 mm |
---|---|
Type of tail | Round |
Total length | 68 mm |
Length of cut | 22.86 mm |
---|---|
Type of tail | Round |
Total length | 68 mm |
Tail diameter | 8 mm |
Number of teeth | 4 |
Material | Carbide |
Capacity length | 22.86 mm |
Coating | AlTiN |
Usually arrives within 14 working days