Thrust Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 82 mm |
Width | 31 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 82 mm |
Width | 31 mm |
Series | 533 |
Material | Pressed Steel (Cage) |
Cage | Steel |
Limit speed | 3400 rpm |
Basic static load, axial - C0a | 135000 N |
Basic dynamic load, axial - Ca | 70000 N |
Usually arrives within 14 working days