Axial deep groove ball bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 160 mm |
Width | 40.2 mm |
Logistics dimensions (L x W x H) | 40,2x160x160 mm |
---|---|
Logistic Weight | 2500 g |
Inner diameter | 110 mm |
Outer diameter | 160 mm |
Width | 40.2 mm |
Series | 532 |
Material | steel |
Reference speed | 3250 rpm |
Limit speed | 2650 rpm |
Basic static load, axial - C0a | 365000 N |
Basic dynamic load, axial - Ca | 126000 N |
Usually arrives within 14 working days