NTN - Thrust Ball Bearing - 51405
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 90x90x36 mm |
---|---|
Logistic Weight | 1080 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 36 mm |
Series | 51400 |
Cage | Steel |
Usually arrives within 14 working days