Thrust ball bearing SKF 51234 M, Inner diameter: 170 mm | Outer diameter: 240 mm | Width: 55 mm
Thrust ball bearings 512.. Series
See technical informationReferences
SKF:51234 M
Rubix:102A7870
Manufacturer :39720
EAN:7316577059666

Product details : SKF THRUST BALL BEARING 51234 M
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x240x240 mm |
|---|---|
| Logistic Weight | 7850 g |
| Inner diameter | 170 mm |
| Outer diameter | 240 mm |
| Width | 55 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | bearing steel |
| Cage | brass |
| Weight | 8.15 kg |
| Thickness | 55 mm |
| Reference speed | 1100 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 270000 N |
Show UNSPSC/ECL@SS
£ 1,182.33 excl. VAT
/ Each
£ 1,418.80 incl. VAT
- Usually arrives within 14 working days
