Thrust ball bearing SKF 51117, Inner diameter: 85 mm | Outer diameter: 110 mm | Width: 19 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51117
Rubix:102A8818
Manufacturer :39569
EAN:7316576677731

Product details : SKF THRUST BALL BEARING 51117
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x110x110 mm |
|---|---|
| Logistic Weight | 413 g |
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 19 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.44 kg |
| Thickness | 19 mm |
| Reference speed | 3000 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 44900 N |
Show UNSPSC/ECL@SS
£ 64.36 excl. VAT
/ Each
£ 77.23 incl. VAT
- Delivery usually within ( 3 ) days
