SNR - Thrust Ball Bearing - 51405
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 80x80x32 mm |
---|---|
Logistic Weight | 786 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 32 mm |
Series | 51400 |
Cage | Steel |
Basic static load, axial - C0a | 155000 N |
Basic dynamic load, axial - Ca | 86900 N |
Usually arrives within 14 working days