Thrust ball bearing NSK 53228U, Inner diameter: 140 mm | Outer diameter: 210 mm | Width: 55 mm


Thrust Ball Bearing

References
nsk:53228U
rubix:102A9676
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter210 mm
Width55 mm

Product details : NSK THRUST BALL BEARING 53228


Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter210 mm
Width55 mm
Show UNSPSC/ECL@SS
£ 429.36 excl. VAT
/ Each
£ 515.23 incl. VAT
  • Usually arrives within 14 working days