Thrust Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x52x52 mm |
---|---|
Logistic Weight | 163 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Series | 513 |
Material | Bearing Steel |
Cage | Steel |
Reference speed | 4500 rpm |
Limit speed | 6300 rpm |
Basic static load, axial - C0a | 60000 N |
Basic dynamic load, axial - Ca | 34500 N |
Usually arrives within 14 working days