Thrust ball bearing NSK 52310, Inner diameter: 40 mm | Outer diameter: 95 mm | Width: 58 mm
Axial grooved ball bearing
See technical informationReferences
NSK:52310
Rubix:102A9047
EAN:00029176062513

Product details : NSK THRUST BALL BEARING 52310
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 58 mm |
| Type of bearing | double effect |
| Series | 523 series (double-direction thrust ball bearings, flat seat) |
| Material | suj2 (aisi 52100) high-carbon chromium bearing steel |
| Cage | steel |
| Weight | 1.778 kg |
| Reference speed | 2600 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 97500 N |
Show UNSPSC/ECL@SS
£ 80.31 excl. VAT
/ Each
£ 96.37 incl. VAT
- Usually arrives within 14 working days
