Thrust Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 68 mm |
Width | 44 mm |
Logistics dimensions (L x W x H) | 44x68x68 mm |
---|---|
Logistic Weight | 678 g |
Inner diameter | 30 mm |
Outer diameter | 68 mm |
Width | 44 mm |
Series | 523 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 3400 rpm |
Basic static load, axial - C0a | 96500 N |
Basic dynamic load, axial - Ca | 49400 N |
Usually arrives within 14 working days