Thrust Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 60 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x60x60 mm |
---|---|
Logistic Weight | 454 g |
Inner diameter | 25 mm |
Outer diameter | 60 mm |
Width | 38 mm |
Series | 523 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 4000 rpm |
Basic static load, axial - C0a | 65500 N |
Basic dynamic load, axial - Ca | 35800 N |
Usually arrives within 14 working days