Thrust Ball Bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 350 mm |
Width | 53 mm |
Logistics dimensions (L x W x H) | 53x350x350 mm |
---|---|
Logistic Weight | 11989,2 g |
Inner diameter | 280 mm |
Outer diameter | 350 mm |
Width | 53 mm |
Series | 511 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 950 rpm |
Limit speed | 1300 rpm |
Basic static load, axial - C0a | 1460000 N |
Basic dynamic load, axial - Ca | 319000 N |
Usually arrives within 14 working days