Thrust Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 68 mm |
Logistics dimensions (L x W x H) | 68x170x170 mm |
---|---|
Logistic Weight | 7948 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 68 mm |
Series | 514 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 1200 rpm |
Limit speed | 1700 rpm |
Basic static load, axial - C0a | 750000 N |
Basic dynamic load, axial - Ca | 302000 N |
Usually arrives within 14 working days