Thrust ball bearing NTN 51320, Inner diameter: 100 mm | Outer diameter: 170 mm | Width: 55 mm
NTN - Thrust Ball Bearing - 51305
See technical informationReferences
NTN:51320
Rubix:204A8576
EAN:4547359307221

Product details : NTN 51320 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x55 mm |
|---|---|
| Logistic Weight | 5065 g |
| Inner diameter | 100 mm |
| Outer diameter | 170 mm |
| Width | 55 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 4.88 kg |
| Thickness | 55 mm |
| Reference speed | 1400 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 237000 N |
Show UNSPSC/ECL@SS
£ 286.97 excl. VAT
/ Each
£ 344.36 incl. VAT
- Delivery usually within ( 3 ) days
