Thrust Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x140x140 mm |
---|---|
Logistic Weight | 4469,2 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 56 mm |
Series | 514 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 1500 rpm |
Limit speed | 2200 rpm |
Basic static load, axial - C0a | 490000 N |
Basic dynamic load, axial - Ca | 216000 N |
Usually arrives within 14 working days