Thrust ball bearing SNR 51306, Inner diameter: 30 mm | Outer diameter: 60 mm | Width: 21 mm
SNR - Thrust Ball Bearing - 51305
See technical informationReferences
SNR:51306
Rubix:204A8557
EAN:3413520104160

Product details : SNR 51306 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 268 g |
| Inner diameter | 30 mm |
| Outer diameter | 60 mm |
| Width | 21 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | chrome steel (gcr15) |
| Cage | steel |
| Weight | 0.27 kg |
| Thickness | 21 mm |
| Basic dynamic load, axial - Ca | 42700 N |
Show UNSPSC/ECL@SS
£ 16.59 excl. VAT
/ Each
£ 19.91 incl. VAT
- Delivery usually within ( 3 ) days
