Axial deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 155 mm |
Width | 54.6 mm |
Logistics dimensions (L x W x H) | 54,6x155x155 mm |
---|---|
Logistic Weight | 3870 g |
Inner diameter | 90 mm |
Outer diameter | 155 mm |
Width | 54.6 mm |
Series | 533 |
Material | Steel |
Reference speed | 4050 rpm |
Limit speed | 2240 rpm |
Basic static load, axial - C0a | 455000 N |
Basic dynamic load, axial - Ca | 193000 N |
Usually arrives within 14 working days