Thrust ball bearing NSK 51412, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 51 mm


Axial grooved ball bearing

References
nsk:51412
rubix:102A5652
manufacturer :51412 5
ean:00029176029370
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width51 mm
See all Specifications

Product details : NSK THRUST BALL BEARING 51412


Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).

Technical specifications


Attributes
Logistic Weight3300 g
Inner diameter60 mm
Outer diameter130 mm
Width51 mm
Show UNSPSC/ECL@SS
£ 250.92 excl. VAT
/ Each
£ 301.10 incl. VAT
  • Usually arrives within 14 working days